Menu Search
EATON #IPC5564

Power Strip; 24 Outlets; 9 ft.; 24A 208/240V

SKU # 78668557393 Manufacturer Series: IPC55XX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: 2U Outlet Strip
Power Outlet Count: 24
Power Outlet Rating: 24A208/240V 50/60 Hz
Power Outlet Type: (20) IEC 60320 C13, (4) IEC 60320 C19
Cord: 9 ft.
Finish: Black
Communication Outlets: RJ45, RJ12

Power Outlet Strips: Strip Type - 2U Outlet Strip; Power Outlet Count - 24; Power Outlet Rating - 24A208/240V 50/60 Hz; Power Outlet Type - (20) IEC 60320 C13, (4) IEC 60320 C19; Cord - 9-ft; Finish - Black; Communication Outlets - RJ45, RJ12; Additional Information - Single-Phase Metered Switched ePDU, 3.44 in. H x 19.00 in. W x 12.00 in. D, Flush Mount; Manufacturer Series - IPC55XX

Additional Info: Single-Phase Metered Switched ePDU, 3.44 in. H x 19.00 in. W x 12.00 in. D, Flush Mount