Menu Search

EATON #PW317MI2U141

Power Strip; 12 Outlets; 10 ft.; 48A 208V

SKU #74317206726
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: 2U Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 48A208V Delta 3PH
Power Outlet Type: IEC 320 C19
Cord: 10 ft.
Communication Outlets: Ethernet Interface

Power Outlet Strips: Strip Type - 2U Outlet Strip; Power Outlet Count - 12; Power Outlet Rating - 48A208V Delta 3PH; Power Outlet Type - IEC 320 C19; Cord - 10-Ft; Communication Outlets - Ethernet Interface; Additional Information - Monitored ePDU, Horizontal Mount, Dimension: 3.50 in. H x 19.00 in. W x 13.50 in. D

Additional Info: Monitored ePDU, Horizontal Mount, Dimension: 3.50 in. H x 19.00 in. W x 13.50 in. D