Menu Search
COLEMAN #041402-88-01

Power Strip; 6 Outlets; 4 ft.; 15A

SKU # 78884598996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A
Cord: 4 ft.

Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 6; Power Outlet Rating - 15A; Cord - 4-ft; Additional Information - Includes: Safety Covers, Replaces: CCI 04622

Additional Info: Includes: Safety Covers, Replaces: CCI 04622