CHATSWORTH PRODUCTS #12816-703

Power Strip, Surge Protection; 6 Outlets; 10 ft.; 15A 120V

SKU: 70395724262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: 1U Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15R
Cord: 10 ft.
Protection Level: Surge Protection