Menu Search
BLACK BOX #PS188A-R2

Power Strip, 6 Outlet Count, 15A 120 VAC, 60 Hz, 6 ft

SKU # 40974148161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Power Strip
Power Outlet Count: 6
Power Outlet Rating: 15A 120 VAC, 60 Hz
Power Outlet Type: (6) NEMA 5-15R
Cord: 6 ft.
Outlet Material: Aluminum

BLKBX PS188A-R2 19 RKMT POWER STR