Menu Search
APC BY SCHNEIDER ELECTRIC #AP7900B

Switched Rack PDU, 8 Outlet Count, 15A120V, NEMA 5-15R

SKU # 73130495586
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: 1U Switched Rack PDU
Power Outlet Count: 8
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15R
Cord: 12 ft.
Finish: Black