Menu Search

APC BY SCHNEIDER ELECTRIC #AP8959NA3

Power Strip, Switched; 24 Outlets; 9.84 ft.; 20A 208V

SKU: 73130495919
Manufacturer Series: Switched Rack PDU
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: Switched Outlet Strip
Power Outlet Count: 24
Power Outlet Rating: 20A208V
Power Outlet Type: (21) IEC 320 C13 (3) IEC 320 C19
Cord: 9.84 ft.
Finish: Black
Protection Level: Low profile circuit breaker
Description
Outlet Strips: Strip Type - Switched Outlet Strip; Power Outlet Count - 24; Power Outlet Rating - 20A208V; Power Outlet Type - 21 IEC 320 C13 3 IEC 320 C19; Cord - 9.84-ft; Finish - Black; Protection Level - Low profile circuit breaker; Additional Information - Installation guide, Locking input power cord, Rack Mounting brackets, Safety guide, Serial configuration cable; Manufacturer Series - Switched Rack PDU
Additional Info: Installation guide, Locking input power cord, Rack Mounting brackets, Safety guide, Serial configuration cable