Menu Search
Power Outlet Strips Power Strip, Switched; 24 Outlets; 10 ft.; 35A 208V

APC BY SCHNEIDER ELECTRIC #AP7998

Power Strip, Switched; 24 Outlets; 10 ft.; 35A 208V

SKU #73130422687
Manufacturer Series: Switched Rack PDU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Switched Outlet Strip
Power Outlet Count: 24
Power Outlet Rating: 35A208V
Power Outlet Type: (21) IEC 320 C13 (3) IEC 320 C19
Cord: 10 ft.
Finish: Black

Outlet Strips: Strip Type - Switched Outlet Strip; Power Outlet Count - 24; Power Outlet Rating - 35A208V; Power Outlet Type - 21 IEC 320 C13 3 IEC 320 C19; Cord - 10-ft; Finish - Black; Additional Information - Cord retention brackets, Documentation CD, Installation guide, Rack Mounting brackets, RS-232 configuration cable, Toolless Mounting Kit; Manufacturer Series - Switched Rack PDU

Additional Info: Cord retention bracket(s), Documentation CD, Installation guide, Rack Mounting brackets, RS-232 configuration cable, Toolless Mounting Kit