Menu Search
APC BY SCHNEIDER ELECTRIC #P6W

Power Strip, Surge Protection; 6 Outlets; 15A 120V

SKU # 73130495762
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Finish: Beige
Grade: Computers and Electronics
Protection Level: 1080 Joule

Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A120V; Power Outlet Type - NEMA 5-15P; Finish - Beige; Grade - Computers and Electronics; Protection Level - 1080 Joule; Additional Information - 1200 Watt Input, 50/60 Hz, Wall Mount

Additional Info: 1200 Watt Input, 50/60 Hz, Wall Mount