Menu Search
Power Outlet Strips Power Strip, Metered; 8 Outlets; 12 ft.; 15A 120V
APC BY SCHNEIDER ELECTRIC #AP7800

Power Strip, Metered; 8 Outlets; 12 ft.; 15A 120V

SKU # 73130424654 Manufacturer Series: Metered Rack PDU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: 1U Metered Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A120V
Power Outlet Type: (8) NEMA 5-15R
Cord: 12 ft.
Finish: Black

Additional Info: Cord retention bracket(s), Installation guide, Rack Mounting brackets, User Manual