You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
APC BY SCHNEIDER ELECTRIC #AP8853

Power Strip, Metered; 42 Outlets; 9.84 ft.; 32A 230V

SKU # 73130427701 Manufacturer Series: Metered Rack PDU
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Metered Outlet Strip
Power Outlet Count: 42
Power Outlet Rating: 32A230V
Power Outlet Type: (36) IEC 320 C13 (6) IEC 320 C19
Cord: 9.84 ft.
Finish: Black
Protection Level: Resettable circuit breaker

Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 42; Power Outlet Rating - 32A230V; Power Outlet Type - 36 IEC 320 C13 6 IEC 320 C19; Cord - 9.84-ft; Finish - Black; Protection Level - Resettable circuit breaker; Additional Information - Installation guide, Rack Mounting brackets, Safety guide, Serial configuration cable; Manufacturer Series - Metered Rack PDU

Additional Info: Installation guide, Rack Mounting brackets, Safety guide, Serial configuration cable