Menu Search

APC BY SCHNEIDER ELECTRIC #AP7893

Power Strip, Metered; 27 Outlets; 10 ft.; 20A 120V or 20A 208V

SKU #73130422234
Manufacturer Series: Metered Rack PDU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Metered Outlet Strip
Power Outlet Count: 27
Power Outlet Rating: (21)20A120V (6)20A208V
Power Outlet Type: (21) NEMA 5-20R (6) NEMA L6-20R
Cord: 10 ft.
Finish: Black

Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 27; Power Outlet Rating - 2120A120V 620A208V; Power Outlet Type - 21 NEMA 5-20R 6 NEMA L6-20R; Cord - 10-ft; Finish - Black; Additional Information - Cord retention brackets, Installation guide, Rack Mounting brackets, Toolless Mounting Kit; Manufacturer Series - Metered Rack PDU

Additional Info: Cord retention bracket(s), Installation guide, Rack Mounting brackets, Toolless Mounting Kit