Menu Search
Power Outlet Strips Power Strip; 24 Outlets; 10 ft.; 30A 120V

APC BY SCHNEIDER ELECTRIC #AP7532

Power Strip; 24 Outlets; 10 ft.; 30A 120V

SKU #73130422552
Manufacturer Series: Basic Rack PDU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 24
Power Outlet Rating: 30A120V
Power Outlet Type: (24) NEMA 5-20R
Cord: 10 ft.
Finish: Black

Outlet Strips: Strip Type - Vertical Mount Outlet Strip; Power Outlet Count - 24; Power Outlet Rating - 30A120V; Power Outlet Type - 24 NEMA 5-20R; Cord - 10-ft; Finish - Black; Additional Information - Installation guide, Rack Mounting brackets, Toolless Mounting Kit; Manufacturer Series - Basic Rack PDU

Additional Info: Installation guide, Rack Mounting brackets, Toolless Mounting Kit