Menu Search
APC BY SCHNEIDER ELECTRIC #AP7530

Power Strip; 24 Outlets; 10 ft.; 20A 120V

SKU # 73130420796 Manufacturer Series: Basic Rack PDU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 24
Power Outlet Rating: 20A120V
Power Outlet Type: (24) NEMA 5-20R
Cord: 10 ft.
Finish: Black

Outlet Strips: Strip Type - Vertical Mount Outlet Strip; Power Outlet Count - 24; Power Outlet Rating - 20A120V; Power Outlet Type - 24 NEMA 5-20R; Cord - 10-ft; Finish - Black; Additional Information - Cord retention brackets, Installation guide, Rack Mounting brackets, Toolless Mounting Kit, User Manual; Manufacturer Series - Basic Rack PDU

Additional Info: Cord retention bracket(s), Installation guide, Rack Mounting brackets, Toolless Mounting Kit, User Manual