Menu Search
Power Outlet Strips Power Strip; 15 Outlets; 8.2 ft.; 16A 208V

APC BY SCHNEIDER ELECTRIC #AP9572

Power Strip; 15 Outlets; 8.2 ft.; 16A 208V

SKU #73130422636
Manufacturer Series: Basic Rack PDU
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Outlet
Power Outlet Count: 15
Power Outlet Rating: 16A208V
Power Outlet Type: (15)IEC 320-C13
Cord: 8.2 ft.
Finish: Black
Grade: General Purpose

Outlet Strips: Strip Type - Outlet; Power Outlet Count - 15; Power Outlet Rating - 16A208V; Power Outlet Type - 15IEC 320-C13; Cord - 8.2-Ft; Finish - Black; Grade - General Purpose; Additional Information - Frequency: 50/60 Hz. Includes: Rack Mounting Brackets, User Manual; Manufacturer Series - Basic Rack PDU

Additional Info: Frequency: 50/60 Hz. Includes: Rack Mounting Brackets, User Manual