Menu Search
Search
APC BY SCHNEIDER ELECTRIC #AP9551

Power Strip; 14 Outlets; 12 ft.; 20A 120V

SKU # 73130402124 Manufacturer Series: Basic Rack PDU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet
Power Outlet Count: 14
Power Outlet Rating: 20A120V
Power Outlet Type: NEMA 5-15R
Cord: 12 ft.
Finish: Black
Grade: Computer

Outlet Strips: Strip Type - Outlet; Power Outlet Count - 14; Power Outlet Rating - 20A120V; Power Outlet Type - NEMA 5-15R; Cord - 12-Ft; Finish - Black; Grade - Computer; Additional Information - Includes: Rack Mounting Brackets, Toolless Mounting Kit, User Manual; Manufacturer Series - Basic Rack PDU

Additional Info: Includes: Rack Mounting Brackets, Toolless Mounting Kit, User Manual