Menu Search
Power Outlet Strips Power Strip; 14 Outlets; 12 ft.; 15A 125V
APC BY SCHNEIDER ELECTRIC #AP9567

Power Strip; 14 Outlets; 12 ft.; 15A 125V

SKU # 73130420706 Manufacturer Series: Basic Rack PDU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Outlet
Power Outlet Count: 14
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 12 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer

Outlet Strips: Strip Type - Outlet; Power Outlet Count - 14; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 12-Ft; Outlet Material - Metal; Finish - Black; Grade - Computer; Additional Information - Straight Blade Inlet Plug 15A125V 5-15P. 0U, Includes Rack Mounting Bracket; Manufacturer Series - Basic Rack PDU

Additional Info: Straight Blade Inlet Plug 15A125V 5-15P. 0U, Includes Rack Mounting Bracket