Menu Search
Power Outlet Strips Power Strip; 1 Outlets; 10 ft.; 30A 120V

APC BY SCHNEIDER ELECTRIC #AP7532-PRJ995364

Power Strip; 1 Outlets; 10 ft.; 30A 120V

SKU #47604898974
Manufacturer Series: Basic Rack PDU
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Rack Mount Power Strip
Power Outlet Count: 1
Power Outlet Rating: 30A120V
Power Outlet Type: (24) NEMA 5-20R (1) NEMA L5-30P
Cord: 10 ft.
Finish: Black

Power Outlet Strips: Strip Type - Rack Mount Power Strip; Power Outlet Count - 1; Power Outlet Rating - 30A120V; Power Outlet Type - (24) NEMA 5-20R (1) NEMA L5-30P; Cord - 10-Ft; Finish - Black; Additional Information - Includes: Installation Guide, Rack Mounting Brackets, Toolless Mounting Kit; Manufacturer Series - Basic Rack PDU

Additional Info: Includes: Installation Guide, Rack Mounting Brackets, Toolless Mounting Kit