Power Strip, Metered; 8 Outlets; 12 ft.; 20A 120V

SKU: 73130424655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Strip Type: 1U Metered Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 20A120V
Power Outlet Type: (8) NEMA 5-20R
Cord: 12 ft.
Finish: Black
Manufacturer Series: Metered Rack PDU
Outlet Strips: Strip Type - 1U Metered Outlet Strip; Power Outlet Count - 8; Power Outlet Rating - 20A120V; Power Outlet Type - 8 NEMA 5-20R; Cord - 12-ft; Finish - Black; Additional Information - Cord retention brackets, Installation guide, Rack Mounting brackets, User Manual; Manufacturer Series - Metered Rack PDU
Additional Info: Cord retention bracket(s), Installation guide, Rack Mounting brackets, User Manual