AMERICAN POWER CONVERSION #AP8841-PRJMSFT--4

Power Strip, Metered; 1 Outlets; 9.84 ft.; 24A 200/208V

SKU: 47604898960
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Strip Type: Metered Outlet Strip
Power Outlet Count: 1
Power Outlet Rating: 24A200/208V
Power Outlet Type: (36) IEC 320 C13, (6) IEC 320 C19
Cord: 9.84 ft.
Finish: Black
Description
Power Outlet Strips: Strip Type - Metered Outlet Strip; Power Outlet Count - 1; Power Outlet Rating - 24A200/208V; Power Outlet Type - (36) IEC 320 C13, (6) IEC 320 C19; Cord - 9.84-ft; Finish - Black; Additional Information - 0U Mount, Frequency: 50/60 Hz
Additional Info: 0U Mount, Frequency: 50/60 Hz