AMERICAN POWER CONVERSION #AP7901

Power Strip; 8 Outlets; 12 ft.; 20A 120V

SKU: 73130420653
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Strip Type: Outlet
Power Outlet Count: 8
Power Outlet Rating: 20A120V
Power Outlet Type: Straight Blade, NEMA 5-20
Cord: 12 ft.
Finish: Black
Grade: General Purpose
Manufacturer Series: Switched Rack PDU
Description
Outlet Strips: Strip Type - Outlet; Power Outlet Count - 8; Power Outlet Rating - 20A120V; Power Outlet Type - Straight Blade, NEMA 5-20; Cord - 12-ft; Finish - Black; Grade - General Purpose; Additional Information - Frequency: 50/60hz; Manufacturer Series - Switched Rack PDU
Additional Info: Frequency: 50/60hz