Power Strip; 12 Outlets; 28 ft.; 30A 120V

SKU: 73130422258
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Strip Type: Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 30A120V
Power Outlet Type: (12) NEMA 5-20R
Cord: 28 ft.
Finish: Black
Manufacturer Series: Basic Rack PDU
Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 12; Power Outlet Rating - 30A120V; Power Outlet Type - (12) NEMA 5-20R; Cord - 28-ft; Finish - Black; Additional Information - Installation guide, Rack Mounting brackets; Manufacturer Series - Basic Rack PDU
Additional Info: Installation guide, Rack Mounting brackets