AMERICAN POWER CONVERSION #AP9562

Power Strip; 10 Outlets; 12 ft.; 15A 125V

SKU: 73130420386
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Strip Type: Outlet
Power Outlet Count: 10
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 12 ft.
Outlet Material: Metal
Finish: Black
Grade: Computer
Manufacturer Series: Basic Rack PDU
Description
Outlet Strips: Strip Type - Outlet; Power Outlet Count - 10; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 12-Ft; Outlet Material - Metal; Finish - Black; Grade - Computer; Additional Information - Straight Blade Inlet Plug 15A125V 5-15P. 1U, Includes Rack Mounting Bracket; Manufacturer Series - Basic Rack PDU
Additional Info: Straight Blade Inlet Plug 15A125V 5-15P. 1U, Includes Rack Mounting Bracket