MOLEX #3099

Portable Outlet Box (2) 1-Gang Covers

SKU: 78678875047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Portable Outlet Box
Cover Capacity: (2) 1-Gang Covers
Depth: 4.375 in.
Box LxW: 3.88 x 2.5 in.
Entry Fitting: (1) WPF Strain-Relief
Material: NEoTEX Rubber
Color: Yellow
Manufacturer Series: Super-Safeway
Power Outlet Boxes: Box Type - Portable Outlet Box; Cover Capacity - (2) 1-Gang Covers; Depth - in - 4.375"D; Box LxW - 3.88x2.50"; Entry Fitting - (1) WPF Strain-Relief; Material - NEoTEX Rubber; Color - Yellow; Manufacturer Series - Super-Safeway