Menu Search
ERICSON MANUFACTURING CO #6210WFDK

Receptacle Box, 2.62 in. D, 4.92x3.17 in. Box

SKU # 78286289176 Manufacturer Series: 6200
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Outlet Box
Depth: 2.62 in.
Box LxW: 4.92 x 3.17 in.
Entry Fitting: 1 in. NPT
Material: Nonmetallic
Color: Safety Yellow

ERIC 6210WFDK 1IN NON-METALLIC BOX