ERICSON MANUFACTURING CO #6129B-F

Portable Outlet Box 1-Gang Covers

SKU: 78286285051
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Portable Outlet Box
Cover Capacity: 1-Gang Covers
Depth: 4.17 in.
Box LxW: 5.27 x 2.5 in.
Entry Fitting: (2) Strain-Relief Feed-Thru
Material: Thermoplastic Elastomer
Color: Black
Manufacturer Series: 6100
Description
Power Outlet Boxes: Box Type - Portable Outlet Box; Cover Capacity - 1-Gang Covers; Depth - in - 4.17 in. D; Box LxW - 5.27x2.50 in.; Entry Fitting - (2) Strain-Relief Feed-Thru; Material - Thermoplastic Elastomer; Color - Black; Additional Information - Extra Deep; Manufacturer Series - 6100
Additional Info: Extra Deep