Menu Search
Power Outlet Boxes Portable Outlet Box, 1-Gang Covers, 4.17 in. D
ERICSON MANUFACTURING CO #6102-F

Portable Outlet Box, 1-Gang Covers, 4.17 in. D

SKU # 78286256243 Manufacturer Series: 6100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Portable Outlet Box
Cover Capacity: 1-Gang Covers
Depth: 4.17 in.
Box LxW: 2.5 x 5.27 in.
Entry Fitting: Feed-Thru
Material: Thermoplastic Elastomer
Color: Yellow/Blue

Box; Outlet; Portable; (2) Duplex Receptacle; Weatherproof Cover; 5.27 in. Length x 4.17 in. Width x 4.71 in. Depth; Thermoplastic Elastomer; Yellow/Blue