Menu Search
Power Outlet Boxes Portable Outlet Box, 1-Gang Covers, 4.17 in. D
ERICSON MANUFACTURING CO #6011-F

Portable Outlet Box, 1-Gang Covers, 4.17 in. D

SKU # 78286279009 Manufacturer Series: 6000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Portable Outlet Box
Cover Capacity: 1-Gang Covers
Depth: 4.17 in.
Box LxW: 4.71 x 2.5 in.
Material: Thermoplastic Elastomer
Color: Yellow/Blue

Box; Outlet; Portable; (2) Single Receptacle; 4.71 in. Length x 2.50 in. Width x 4.17 in. Depth; Thermoplastic Elastomer; Yellow/Blue