Menu Search
Power Outlet Boxes Portable Outlet Box, 1-Gang Covers, 3.16 in. D

ERICSON MANUFACTURING CO #6100-F

Portable Outlet Box, 1-Gang Covers, 3.16 in. D

SKU #78286256241
Manufacturer Series: 6100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Box Type: Portable Outlet Box
Cover Capacity: 1-Gang Covers
Depth: 3.16 in.
Box LxW: 2.5 x 5.27 in.
Entry Fitting: Feed-Thru
Material: Thermoplastic Elastomer
Color: Yellow/Blue

Box; Outlet; Portable; (2) Duplex Receptacle; Weatherproof Cover; 5.27 in. Length x 4.17 in. Width x 3.16 in. Depth; Thermoplastic Elastomer; Yellow/Blue