Menu Search

ERICSON MANUFACTURING CO #7004

Portable Multiple Outlet Box 3-Gang Covers

SKU: 78286256266
Manufacturer Series: 7000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Portable Multiple Outlet Box
Cover Capacity: 3-Gang Covers
Depth: 2.22 in.
Box LxW: 10.25 x 1.74 in.
Entry Fitting: (1) Strain-Relief
Material: Thermoplastic Elastomer
Color: Yellow/Blue
Description
Power Outlet Boxes: Box Type - Portable Multiple Outlet Box; Cover Capacity - 3-Gang Covers; Depth - in - 2.22 in. D; Box LxW - 10.25x1.74 in.; Entry Fitting - (1) Strain-Relief; Material - Thermoplastic Elastomer; Color - Yellow/Blue; Additional Information - Secondary Voltage: 240V; Manufacturer Series - 7000
Additional Info: Secondary Voltage: 240V