Menu Search
Power Outlet Boxes Duplex Receptacle Box, 2.62 in. D, 4.92x3.17 in. Box
ERICSON MANUFACTURING CO #6212WFDF

Duplex Receptacle Box, 2.62 in. D, 4.92x3.17 in. Box

SKU # 78286283063
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Box Type: Outlet Box
Depth: 2.62 in.
Box LxW: 4.92 x 3.17 in.
Entry Fitting: 1/2 in. NPT Feed Through
Material: Nonmetallic
Color: Safety Yellow

ERIC 6212WFDF 1/2 NPT DEEP BOX