Menu Search
Power Outlet Boxes Duplex Receptacle Box, 1.88 in. D, 4.92x3.17 in. Box

ERICSON MANUFACTURING CO #6234WFTF

Duplex Receptacle Box, 1.88 in. D, 4.92x3.17 in. Box

SKU #78286283107
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Box Type: Outlet Box
Depth: 1.88 in.
Box LxW: 4.92 x 3.17 in.
Entry Fitting: 3/4 in. NPT Feed Through
Material: Nonmetallic
Color: Safety Yellow

ERIC 6234WFTF 3/4 NPT OPEN BOX