ERICSON MANUFACTURING CO #6212NFTF

Duplex Receptacle Box, 1.88 in. D, 4.92x3.17 in. Box

SKU: 78286283059
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Outlet Box
Depth: 1.88 in.
Box LxW: 4.92 x 3.17 in.
Entry Fitting: 1/2 in. NPT Feed Through
Material: Nonmetallic
Color: Safety Yellow
Description
ERIC 6212NFTF 1/2 NPT OPEN BOX