You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ERICSON MANUFACTURING CO #6234FS

Duplex Receptacle Box, 1.87 in. D, 4.92x3.17 in. Box

SKU # 78286283077
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Outlet Box
Depth: 1.87 in.
Box LxW: 4.92 x 3.17 in.
Entry Fitting: 3/4 in. NPT
Material: Nonmetallic
Color: Safety Yellow

ERIC 6234FS 3/4 NPT STD DPTH BOX