MOLEX #3080

Portable Outlet Box (2) Duplex Receptacle

SKU: 78678875040
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Portable Outlet Box
Cover Openings: (2) Duplex Receptacle
Cover Type: Indoor Cover
Box Depth - in: 4.375 in.
Box LxW: 3.88 x 2.5 in.
Entry Fitting: (1) Screw Clamp
Cord Range: 0.325-0.655"
Material: NEoTEX Rubber
Color: Yellow
Manufacturer Series: Super-Safeway
Power Outlet Boxes with Covers: Type - Portable Outlet Box; Cover Openings - (2) Duplex Receptacle; Cover Type - Indoor Cover; Box Depth - in - 4.375"D; Box LxW - 3.88x2.50"; Entry Fitting - (1) Screw Clamp; Cord Range - 0.325-0.655"; Material - NEoTEX Rubber; Color - Yellow; Manufacturer Series - Super-Safeway