Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

MOLEX #3005

Portable Outlet Box (2) Duplex Receptacle

SKU: 78678875053
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Portable Outlet Box
Cover Openings: (2) Duplex Receptacle
Cover Type: WPF Cover
Box Depth - in: 3.375 in.
Box LxW: 3.88 x 2.5 in.
Entry Fitting: (1) WPF Strain-Relief
Cord Range: 0.312-0.625"
Material: NEoTEX Rubber
Color: Yellow
Manufacturer Series: Super-Safeway
Power Outlet Boxes with Covers: Type - Portable Outlet Box; Cover Openings - (2) Duplex Receptacle; Cover Type - WPF Cover; Box Depth - in - 3.375"D; Box LxW - 3.88x2.50"; Entry Fitting - (1) WPF Strain-Relief; Cord Range - 0.312-0.625"; Material - NEoTEX Rubber; Color - Yellow; Manufacturer Series - Super-Safeway