Menu Search

LEVITON #3099F-1Y

Portable Outlet Box, 3.90x2.25 in., 0.234-0.547 in.

SKU: 07847741523
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Portable Outlet Box
Cover Openings: Duplex Receptacle
Box Depth - in: 4.38 in.
Box LxW: 3.9 x 2.25 in.
Entry Fitting: (1) Screw, (1) Strain Relief
Cord Range: 0.234-0.547 in.
Material: Santoprene TPV
Color: Yellow
Description
Levitons line of temporary power solutions now includes industrial grade portable outlet boxes with cover plates and weather resistant flip lids. For applications ranging from industrial and processing plants to construction and maintenance to entertainment and theater, these durable devices will help to deliver the power you need, where you need it. Constructed of high-performance TPV, these boxes maintain their integrity in most any temperature, are extremely resistant to harsh chemicals and exhibit excellent strength and resistance to fatigue. They are available in single and two-gang sizes, both feed-thru and pendant style. Plus, you can choose either high-visibility yellow (for most industrial and commercial applications) or black (for entertainment applications). Coverplates and Flip lids are available in many common configurations.