Menu Search
Power Outlet Boxes with Covers, Device Portable Power Outlet (8) Straight Blade 15A125V 2P3W
MOLEX #3400

Super-Safeway Portable Power Outlet (8) Straight Blade 15A125V 2P3W

SKU # 78678833327 Manufacturer Series: 3400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Portable Power Outlet
Outlets: (8) Straight Blade
Outlet Rating: 15A125V 2P3W
Outlet NEMA: 5-15R
Cover Type: Indoor Cover
Cord Range: 0.500-0.875" OD
Construction: NEoTEX Rubber, Black

Power Outlet Boxes with Covers, Device: Type - Portable Power Outlet; Outlets - (8) Straight Blade; Outlet Rating - 15A125V 2P3W; Outlet NEMA - 5-15R; Cover Type - Indoor Cover; Cord Range - 0.500-0.875" OD; Material/Construction - NEoTEX Rubber, Black; Manufacturer Series - Super-Safeway 3400