ERICSON MANUFACTURING CO #7002-25-2GF

Portable Power Outlet (3) Straight Blade 20A125V 2P3W

SKU: 78286259075
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Power Outlet
Outlets: (3) Straight Blade
Outlet Rating: 20A125V 2P3W
Outlet NEMA: 5-20R
Cover Type: Impact/Chemical Resistant Cover
Plug Type: Straight Blade Plug
Plug Rating: 20A125V NEMA 5-20P
Cord Length: 25 ft.
Cord Type: 12/3 SJTW
Box Depth - in: 2.22 in.
Box LxW: 10.25 x 1.74 in.
Construction: Thermoplastic Elastomer, Yellow/Blue
Manufacturer Series: 7000
Description
Power Outlet Boxes with Covers, Device: Type - Portable Power Outlet; Outlets - (3) Straight Blade; Outlet Rating - 20A125V 2P3W; Outlet NEMA - 5-20R; Cover Type - Impact/Chemical Resistant Cover; Plug Type - Straight Blade Plug; Plug Rating - 20A125V NEMA 5-20P; Cord Length - 25-ft; Cord Type - 12/3 SJTW; Box Depth - in - 2.22 in. D; Box LxW - 10.25x1.74 in.; Material/Construction - Thermoplastic Elastomer, Yellow/Blue; Additional Information - With GFCI Protection, Factory Wired; Manufacturer Series - 7000
Additional Info: With GFCI Protection, Factory Wired