Portable Power Outlet (3) Straight Blade 15A250V 2P3W

SKU: 78286256269
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Portable Power Outlet
Outlets: (3) Straight Blade
Outlet Rating: 15A250V 2P3W
Outlet NEMA: 6-15R
Cover Type: Impact/Chemical Resistant Cover
Plug Type: Straight Blade Plug
Plug Rating: 15A250V NEMA 6-15
Cord Length: 25 ft.
Cord Type: 14/3 SOW
Box Depth - in: 2.22 in.
Box LxW: 10.25 x 1.74 in.
Construction: Thermoplastic Elastomer, Yellow/Blue
Manufacturer Series: 7000
Power Outlet Boxes with Covers, Device: Type - Portable Power Outlet; Outlets - (3) Straight Blade; Outlet Rating - 15A250V 2P3W; Outlet NEMA - 6-15R; Cover Type - Impact/Chemical Resistant Cover; Plug Type - Straight Blade Plug; Plug Rating - 15A250V NEMA 6-15 ; Cord Length - 25-ft; Cord Type - 14/3 SOW; Box Depth - in - 2.22 in. D; Box LxW - 10.25x1.74 in.; Material/Construction - Thermoplastic Elastomer, Yellow/Blue; Additional Information - Factory Wired, Entry Fitting: (1) Strain-Relief; Manufacturer Series - 7000
Additional Info: Factory Wired, Entry Fitting: (1) Strain-Relief