ERICSON MANUFACTURING CO #6111-4

Portable Power Outlet (2) Locking 20A250V 2P3W

SKU: 78286285049
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Power Outlet
Outlets: (2) Locking
Outlet Rating: 20A250V 2P3W
Outlet NEMA: L6-20R
Box Depth - in: 4.17 in.
Box LxW: 5.27 x 2.5 in.
Construction: Thermoplastic Elastomer, Yellow/Blue
Manufacturer Series: 6100
Description
Power Outlet Boxes with Covers, Device: Type - Portable Power Outlet; Outlets - (2) Locking; Outlet Rating - 20A250V 2P3W; Outlet NEMA - L6-20R; Box Depth - in - 4.17 in. D; Box LxW - 5.27x2.50 in.; Material/Construction - Thermoplastic Elastomer, Yellow/Blue; Additional Information - Extra Deep, Entry Fitting: (1) Strain-Relief; Manufacturer Series - 6100
Additional Info: Extra Deep, Entry Fitting: (1) Strain-Relief