ERICSON MANUFACTURING CO #61225

Portable Power Outlet (2) Locking 15A125V 2P3W

SKU: 78286259065
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Power Outlet
Outlets: (2) Locking
Outlet Rating: 15A125V 2P3W
Outlet NEMA: L5-15R
Cover Type: Impact Resistant Cover
Plug Type: Locking Plug
Plug Rating: 15A125V NEMA L5-15P
Cord Length: 25 ft.
Cord Type: 14/3 SOW
Box Depth - in: 3.16 in.
Box LxW: 4.71 x 2.5 in.
Construction: Thermoplastic Elastomer, Yellow/Blue
Manufacturer Series: 6100
Description
Power Outlet Boxes with Covers, Device: Type - Portable Power Outlet; Outlets - (2) Locking; Outlet Rating - 15A125V 2P3W; Outlet NEMA - L5-15R; Cover Type - Impact Resistant Cover; Plug Type - Locking Plug; Plug Rating - 15A125V NEMA L5-15P; Cord Length - 25-ft; Cord Type - 14/3 SOW; Box Depth - in - 3.16 in. D; Box LxW - 4.71x2.50 in.; Material/Construction - Thermoplastic Elastomer, Yellow/Blue; Additional Information - Standard Depth, Factory Wired, Entry Fitting: (1) Strain-Relief; Manufacturer Series - 6100
Additional Info: Standard Depth, Factory Wired, Entry Fitting: (1) Strain-Relief