Menu Search
Power Outlet Boxes with Covers, Device Portable Power Outlet (2) Locking 15A125V 2P3W
ERICSON MANUFACTURING CO #6106-143C2

Portable Power Outlet (2) Locking 15A125V 2P3W

SKU # 78286279020 Manufacturer Series: 6100
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Portable Power Outlet
Outlets: (2) Locking
Outlet Rating: 15A125V 2P3W
Outlet NEMA: L5-15R
Plug Type: Locking Plug
Plug Rating: 15A125V NEMA L5-15P
Cord Length: 6 ft.
Cord Type: 14/3 SOW
Box Depth: 4.17 in.
Box LxW: 5.27 x 2.5 in.
Construction: Thermoplastic Elastomer, Yellow/Blue

Power Outlet Boxes with Covers, Device: Type - Portable Power Outlet; Outlets - (2) Locking; Outlet Rating - 15A125V 2P3W; Outlet NEMA - L5-15R; Plug Type - Locking Plug; Plug Rating - 15A125V NEMA L5-15P; Cord Length - 6-ft; Cord Type - 14/3 SOW; Box Depth - in - 4.17 in. D; Box LxW - 5.27x2.50 in.; Material/Construction - Thermoplastic Elastomer, Yellow/Blue; Additional Information - Extra Deep, Factory Wired, Entry Fitting: (1) Strain-Relief; Manufacturer Series - 6100

Additional Info: Extra Deep, Factory Wired, Entry Fitting: (1) Strain-Relief