Menu Search
Power Outlet Boxes with Covers, Device Portable Power Outlet 8 Locking 7 20A125V, 1 50A 125/250V

COOPER WIRING #RB3021A

Portable Power Outlet 8 Locking 7 20A125V, 1 50A 125/250V

SKU #03266466899
Manufacturer Series: ArrowHart RhinoBox
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Portable Power Outlet
Outlets: (8) Locking
Outlet Rating: 7 20A125V, 1 50A 125/250V
Outlet NEMA: (7) L5-20R
Cover Type: WPF Cover
Construction: Steel

Boxes w-Covers, Device: Type - Portable Power Outlet; Outlets - 8 Locking; Outlet Rating - 7 20A125V, 1 50A 125/250V; Outlet NEMA - 7 L5-20R; Cover Type - WPF Cover; Material/Construction - Steel, Red Finish; Additional Information - NEMA: 3R. Power Inlet: 50A 125/250V, 3P4W Twist lock. Power Outlet: 50A 125/250V California Standard Twist lock. Protection: 20A Receptacles OL and GFCI protected. Weatherproof receptacle and Flip-up breaker covers; Manufacturer Series - ArrowHart® RhinoBox

Additional Info: NEMA: 3R. Power Inlet: 50A 125/250V, 3P4W Twist lock. Power Outlet: 50A 125/250V (California Standard) Twist lock. Protection: 20A Receptacles OL and GFCI protected. Weatherproof receptacle and Flip-up breaker covers