You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #3060

Super-Safeway™ Portable Outlet Box Cover 1-Gang

SKU # 78678875036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Portable Outlet Box Cover
Size: 1-Gang
Configuration: GFCI Receptacle
Application: Indoor
Material: NEoTEX Rubber
Color: Yellow

Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 1-Gang; Configuration - GFCI Receptacle; Application - Indoor; Material - NEoTEX Rubber; Color - Yellow; Manufacturer Series - Super-Safeway