Menu Search
ERICSON MANUFACTURING CO #8207FS

Portable Outlet Box Cover 2-Gang

SKU # 78286284819 Manufacturer Series: 8000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Portable Outlet Box Cover
Size: 2-Gang
Configuration: (1) Single Receptacle 1.56 in. ID w/Flip Lid
Application: Construction, Maintenance, In-Plant, Jobsite, Venues
Material: Plastic
Color: Blue

Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 2-Gang; Configuration - (1) Single Receptacle 1.56 in. ID w/Flip Lid; Application - Construction, Maintenance, In-Plant, Jobsite, Venues; Material - Plastic; Color - Blue; Manufacturer Series - 8000