Menu Search
Power Outlet Box Covers Portable Outlet Box Cover 1-Gang

ERICSON MANUFACTURING CO #6135-Y

Portable Outlet Box Cover 1-Gang

SKU #78286285055
Manufacturer Series: 6000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Portable Outlet Box Cover
Size: 1-Gang
Configuration: GFCI Receptacle
Application: Outdoor, Construction, Maintenance, In-Plant, Jobsite, Venues
Material: Plastic
Color: Yellow

Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 1-Gang; Configuration - GFCI Receptacle; Application - Outdoor, Construction, Maintenance, In-Plant, Jobsite, Venues; Material - Plastic; Color - Yellow; Manufacturer Series - 6000