Menu Search
ERICSON MANUFACTURING CO #6131B

Portable Outlet Box Cover 1-Gang

SKU # 78286285054 Manufacturer Series: 6000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Portable Outlet Box Cover
Size: 1-Gang
Configuration: Duplex Receptacle with Flip Lid
Application: Construction, Maintenance, In-Plant, Jobsite, Venues
Material: Plastic
Color: Black

Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 1-Gang; Configuration - Duplex Receptacle w/Flip Lid; Application - Construction, Maintenance, In-Plant, Jobsite, Venues; Material - Plastic; Color - Black; Manufacturer Series - 6000