Menu Search

ERICSON MANUFACTURING CO #6035

Portable Outlet Box Cover 1-Gang

SKU: 78286256235
Manufacturer Series: 6000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Portable Outlet Box Cover
Size: 1-Gang
Configuration: GFCI Duplex Receptacle
Application: Indoor, Construction, Maintenance, In-Plant, Jobsite, Venues
Material: Plastic
Color: Blue
Description
Power Outlet Box Covers: Cover Type - Portable Outlet Box Cover; Size - 1-Gang; Configuration - GFCI Duplex Receptacle; Application - Indoor, Construction, Maintenance, In-Plant, Jobsite, Venues; Material - Plastic; Color - Blue; Manufacturer Series - 6000