Menu Search
Power Monitors Power Quality Analyzer 90V-600V AC
EATON #IQDP4030

Power Quality Analyzer 90V-600V AC

SKU # 78668900006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Power Quality Analyzer
Voltage: 90-600V AC
Current: 0-10A (range)
Frequency: 50-60 Hz
Watts/​VA: 10 VA

Power Monitors: Type - Power Quality Analyzer; Voltage - 90V-600V AC; Current - 0-10A (range); Frequency - 50-60 Hz; Watts/VA - 10 VA ; Additional Information - 3-Phase Power Module

Additional Info: 3-Phase Power Module